Reversible table and mitre saw 1650 W Ø 260 mm

Tilvísanir
makita:LF1000
ean:0088381063302
VELTISÖG  220V
tæknileg samantekt
Skurðdýpt68 mm
Breidd650 mm
Sjá öll einkenni

Nánar um vöruna :


2 saws in 1: mitre saw and table saw, thanks to the 180° swivel system
Quick and tool-free function changeover
Easy transport thanks to the handle and optimal balancing
Robust light alloy construction
Electronic controller for a smooth start and maintenance of the selected speed
Electric brake and restart button for added safety
Preselection of 5 commonly used mitre angles
Optimized dust evacuation
Powerful and robust machine for intensive work

Tæknilegar upplýsingar


Eiginleikar
Skurðdýpt68 mm
Breidd650 mm
Þyngd36 kg
Til að sýna UNSPSC/ECL@SS/Customs