45x75x8-R21-NBR Rotary Shaft Seal - Nitrile Rubber (NBR) Metric 45 x 75 x 8Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements the most common of which are:R21 - Single Sprung LipR23 - Single Sprung Lip with the addition of a wiper lip to help keep out contamination Oil Seals are constructed using a steel case which is usually covered in rubber. Various materials are available the most common materials are:Nitrile Rubber (NBR) - Temperature Range -40 to +110 degree C - Usually coloured Black Viton Rubber (FPM) - Temperature Range -30 to +225 degrees C - Usually coloured Brown Silicone (SI) - Temperature Range -60 to +225 degrees C - Usually coloured Red
Tæknilegar upplýsingar
Eiginleikar
Innanmál
45 mm
Utanmál
75 mm
Efni
NBR
Til að sýna UNSPSC/ECL@SS/Customs
386kr.Án vsk
/ stykki
479kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.