VINNUSKÓR LEÐUR VATNSHELDIR HÁIR S3 ST.46


Safety Boot

Tilvísanir
portwest:FD02-46
rubix:PWT-FD02-46
VINNUSKÓR LEÐUR VATNSHELDIR HÁIR S3 ST.46
tæknileg samantekt
EU Skóstærð46
LiturSvartur
AðalefniLéður
Sjá öll einkenni

Nánar um vöruna : VINNUSKÓR LEÐUR VATNSHELDIR HÁIR S3 ST.46


This style is the ideal choice for the oil and gas industry. Oil and fuel resistant outsole ensures excellent slip resistance. Full grain leather upper keeps feet warm in cold conditions and allows your feet to breath and remain comfortable in warm climates. This specially designed and constructed boot with fastening zip will keep you safe when needed.

Styrkleikar vöru

•CE certified
Composite toecap for added protection
Pierce resistant composite midsole
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof membrane
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Heat resistant outsole 300°C
Fuel and oil resistant outsole
Dual density sole unit

Tæknilegar upplýsingar


Eiginleikar
EU Skóstærð46
LiturSvartur
AðalefniLéður
Vatnsheldur
SólategundFuel/Oil Resistant Outsole;Slip Resistant Outsole;Pierce Resistant Composite Midsole;Heat Resistant Outsole
Reimalausir/AðgengilegirNo
Gerð lokunarLace
EfniFull-Grain Leather (Upper);PU/Rubber (Outsole);Composite (Toecap)
Til að sýna UNSPSC/ECL@SS/Customs
28.797 kr. Án vsk
/ stykki
35.708 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.