LOCKED OUT HENGILÁS RAUÐUR 38MM


Safety Padlocks - Compact Red

Tilvísanir
brady:814126
rubix:BRADY-814126
framleiðandi:19146
tæknileg samantekt
Efni/áferðAlmjalfur
Breidd32 mm
Sjá öll einkenni

Nánar um vöruna : LOCKED OUT HENGILÁS RAUÐUR 38MM


Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed.
Shackle/Cable Material : Aluminium.
Size - Depth : 16.00 mm.
Size - Height : 77.00 mm.
Size - Width : 32.00 mm .
Total Qty per Pack : 6 Piece(s) / Box

Tæknilegar upplýsingar


Eiginleikar
Efni/áferðAlmjalfur
Breidd32 mm
Þykkt77 mm
Fjöldi lykla8
Þvermál4.7 mm
Innanmál38 mm
Til að sýna UNSPSC/ECL@SS/Customs
3.380 kr. Án vsk
/ stykki
4.191 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.