Bifrost Háir Öryggis Vetrarskór BOA S7S HT
Safety shoes HELLY HANSEN Bifrost S7S
Sjá tæknilegar upplýsingarTilvísanir
Helly Hansen:78480_990-45
Rubix:HH-78480-990-45
EAN:7040059596492
Nánar um vöruna : Bifrost Háir Öryggis Vetrarskór BOA S7S HT
• Microfiber and Cordura® re/cor(TM) fabric
• Reflective design details
• Primaloft® Gold insulation - 400 g
• Solarcore® Sc Foam - more warmth, less bulk
• Molded TPU toe protection, molded heel overlay
• Metal-free nail penetration protection
• Helly Tech® waterproof membrane
• Dri-Blaze® lining combines nylon yarns with coffee carbon that naturally retains body heat for extra warmth
• Composite safety cap
• BOA-Fit-System® - L+1
• Ortholite® X25 hybrid footbed - lightweight and breathable, it offers long-lasting cushioning and moisture management with a 20% eco-friendly percentage in the formulation
• HH DUAL-STRIDE TECHNOLOGY midsole combines EVA and eTPU for optimal cushioning, stability and energy return
• HELLYGRIP XRC rubber
• EN ISO 20345:2022 S7S FO CI SR ESD E11
• Reflective design details
• Primaloft® Gold insulation - 400 g
• Solarcore® Sc Foam - more warmth, less bulk
• Molded TPU toe protection, molded heel overlay
• Metal-free nail penetration protection
• Helly Tech® waterproof membrane
• Dri-Blaze® lining combines nylon yarns with coffee carbon that naturally retains body heat for extra warmth
• Composite safety cap
• BOA-Fit-System® - L+1
• Ortholite® X25 hybrid footbed - lightweight and breathable, it offers long-lasting cushioning and moisture management with a 20% eco-friendly percentage in the formulation
• HH DUAL-STRIDE TECHNOLOGY midsole combines EVA and eTPU for optimal cushioning, stability and energy return
• HELLYGRIP XRC rubber
• EN ISO 20345:2022 S7S FO CI SR ESD E11
Tæknilegar upplýsingar
Eiginleikar
| Litur | svartur |
|---|---|
| EU Skóstærð | 45 |
| Aðalefni | microfiber |
Til að sýna UNSPSC/ECL@SS/Customs
66.900 kr. M/vsk
/ stykki
- Í boði – Afhendingardagur eftir beiðni
EU Skóstærð
45




