SVERÐSÖG M18 FSZ-0X


Saw

Tilvísanir
milwaukee:M18 FSZ-0X
rubix:MW-4933478293
framleiðandi:4933478293
ean:4058546344702
tæknileg samantekt
Spenna18 V
Skurðarafköst25;150;300;20 mm
Þyngd3.8 kg
Sjá öll einkenni

Nánar um vöruna : SVERÐSÖG M18 FSZ-0X


Styrkleikar vöru

•Brushless POWERSTATE™ motor for up to 5x longer motor life and up to 30% faster cutting
Patented gear protecting clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups
Wear resistant lever actuated FIXTEC™ blade clamp provides fast and easy blade changes
Metal reinforced battery connection provides improved durability and battery retention over life
Built-in LED light illuminates the work surface while cutting
Adjustable shoe for optimised use of saw blades
Integrated battery fuel gauge
Durable metal rafter hang hook for work space management and safety
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Tæknilegar upplýsingar


Eiginleikar
Spenna18 V
Skurðarafköst25;150;300;20 mm
Þyngd3.8 kg
Afkastageta með stáli20 mm
Afkastageta með viði300 mm
MódelM18
Vegalengd færslu32 mm
Til að sýna UNSPSC/ECL@SS/Customs
62.016 kr. Án vsk
/ stykki
76.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.