Nánar um vöruna : REGNJAKKI GULUR M/ENDURSKINI ST.S
A garment of exceptional quality, the Sealtex Ultra Jacket is made from a unique lightweight material which offers an unrivalled mixture of breathability, waterproof and windproof protection. Waterproof with welded seams to prevent water penetration. Heat applied reflective tape for added visibility. Made of durable breathable, windproof and water resistant fabric. Lightweight and comfortable 2 pockets for secure storage. Deep storage pockets. Two-way zip for quick and easy access. Storm flap front to protect against the elements. Pack away hood for added functionality. Stud adjustable cuffs for a secure fit. Extremely water resistant fabric finish, water beads away from fabric surface. Standard : EN343 Class 3:2, EN20471_3
Tæknilegar upplýsingar
Eiginleikar
Litur
Gulur
Stærð
S
Aðalefni
Annað
Andar
Yes
Flokkur EN20471
3
Efni
Sealtex Ultra Fabric
Til að sýna UNSPSC/ECL@SS/Customs
9.801kr.Án vsk
/ stykki
12.153kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.