Snap cutter spare blade 9mm

Tilvísanir
stanley:0-11-300
ean:3253560113001
BLÖÐ Í DÚKAHNÍF 9MM 10STK Í PAKKA
tæknileg samantekt
TegundSnap-Off Knife Blade

Nánar um vöruna :


Stanley spare snap-off blades, 9 mm. Packaged per 10 pieces. Each blade has 12 snap-off segments.

Styrkleikar vöru

• 9mm spare blade with 12 segments
• Dispenser with cap to break off blade segments and a compartment to safely store the used segments
• Fits all 9.5mm snap-off cutters

Tæknilegar upplýsingar


Eiginleikar
TegundSnap-Off Knife Blade
Til að sýna UNSPSC/ECL@SS/Customs