Snap-off cutter Dynagrip® 25mm

Tilvísanir
stanley:0-10-425
ean:3253560104252
HNÍFUR BROTBLAÐA 25MM
tæknileg samantekt
Gerð blaðaCutter
Breidd blaðs25 mm
Lengd180 mm
Sjá öll einkenni

Nánar um vöruna :


• Stainless sliding cutter, easy to use, long lifetime.
• Blocking screw for safety and accuracy
• Comfortable dual-material handle in soft elastomer
• Blade: 25mm wide and 0.7mm thick, for heavy duty use
• Each cutter blade has six segments
• Supplied with 1 snap-off blade
• Length 180mm

Styrkleikar vöru

• Stainless sliding cutter, easy to use, long lifetime.
• Blocking screw for safety and accuracy
• Comfortable dual-material handle in soft elastomer
• Blade: 25mm wide and 0.7mm thick, for heavy duty use
• Each cutter blade has six segments
• Supplied with 1 snap-off blade
• Length 180mm

Tæknilegar upplýsingar


Eiginleikar
Gerð blaðaCutter
Breidd blaðs25 mm
Lengd180 mm
EfniBi- Material
Þyngd146 g
Til að sýna UNSPSC/ECL@SS/Customs