STANLEY® FATMAX® 18V 4AH JIGSAW

Tilvísanir
stanley:FMC761M2-QW
FATMAX 18V SLÍPIROKKUR 125MM 2X4.0AH RAFHLÖÐUR
tæknileg samantekt
Spenna18 V
Þvermál disks125 mm
Snúningshraði8500 rpm
Sjá öll einkenni

Nánar um vöruna :


Jigsaw 18V 4Ah 4Ah Lithium-Ion technology
Integrated blower for a clearly visible cutting line
45° mitre cuts
3 levels of pendulum allow you to adjust the cutting speed and accuracy
Accepts T- and U-shaped blades
Quick blade change allows you to quickly switch from one application to another
Rubber coating reduces user vibration and fatigue
Compact and ergonomic, this jigsaw offers great comfort and versatility.
18V 4Ah 18V batteries provide the range and performance needed for the heaviest jobs
Battery compatible with all Stanley FatMax 18V cordless tools

Tæknilegar upplýsingar


Eiginleikar
Spenna18 V
Þvermál disks125 mm
Snúningshraði8500 rpm
Þyngd2.9 kg
Til að sýna UNSPSC/ECL@SS/Customs