ÞREPABOR 6-35MM


Step Drill Bit

Tilvísanir
milwaukee:48899335
rubix:MW-48899335
tæknileg samantekt
Þvermálsspönn6/35 mm
Heildarlengd90 mm
Efni aðalhlutaHSS
Sjá öll einkenni

Nánar um vöruna : ÞREPABOR 6-35MM


Milwaukee Step Drill Bits Far Surpass The Competition. With A Single Cutting Edge Design, You Will Have More Control And A Cleaner Finish. Made Of High Speed Steel, These New Step Drill Bits Are Durable And Designed To Drill Through Most Metals. The Black Oxide Finish Prevents Corrosion And Has Great Capacity To Work With Drilling Lubricants. The New Rapid Strike Tip Prevents Bit Walking And Allows Faster Penetration. With Laser Etched Markings That Are Hard-Wearing And A 3-Flat Shank You Can Be Confident While Drilling With Milwaukee Step Drill Bits

Styrkleikar vöru

•Single Cutting Edge provides true round holes every time
High Speed Steel Make-up is ideal for cutting into stainless steel, aluminium, brass, copper, plastic and more
Black Oxide Finish resists corrosion for longer life
Rapid Strike Tip starts fast and reduces the risk of bit walking
Laser Etched Markings for fast, easy hole size identification
3-Flat Shank prevents bit from slipping in the chuck
Made in USA

Tæknilegar upplýsingar


Eiginleikar
Þvermálsspönn6/35 mm
Heildarlengd90 mm
Efni aðalhlutaHSS
SkottFlat
Snittefni (efni til vélvinnslu)Stainless Steel;Aluminium;Brass;Copper;Plastic
HúðunBlack Oxide
Til að sýna UNSPSC/ECL@SS/Customs
16.855 kr. Án vsk
/ stykki
20.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.