ÞREPABOR BIT PG7-PG21


Step Drill Bit

Tilvísanir
milwaukee:48899321
rubix:MW-48899321
tæknileg samantekt
Heildarlengd68 mm
Efni aðalhlutaStál
SkottFlat
Sjá öll einkenni

Nánar um vöruna : ÞREPABOR BIT PG7-PG21


Step drills are ideal for drilling into the following materials: - Ferrous & non-ferrous sheets metals, profiles and pipes. - Copper, brass and aluminium. - Stainless steel. - Plastics. - Maximum material thickness 4 mm. - To ensure best lifetime we recommend the use of a coolant. Trades: - Electrical: drilling of panels and cabinets for cable gland installation. - Plumbing / HVAC: access holes for pipework and installation. - Metal workers / fabrication: various sizes and hole enlargement. - Automotive: holes for cable installation (mobile telephones, antennas, re-directing electrical wiring). - Maintenance repair operations: various applications, sizes and hole enlargement. Step Drill advantages over conventional drill bits: - One drill bit to drill multiple sizes - Do more carry less! - Best option for enlarging existing holes. - More durable than twist drill bits, thick core resists breakage. - More accurate and less walking, tip starts on contact. - Clean burr free holes, less reaming required. - Drills plastic without splitting or cracking. MILWAUKEE® Advantages Spot drill - Drill - Deburr - All in one go RAPID STRIKE TIP™: Accurate start without walking and fast drilling without the need to pre-drill the material. Special tip and step geometry for jam-free performance - less risk of drill snagging when used with high speed cordless tools and also prevents deformation of the drilled material. Optimised 2 flute ground sharpened edge geometry for 2 x faster and smoother cutting. Produced from custom engineered steel with black oxide coating for 4 x longer life.

Tæknilegar upplýsingar


Eiginleikar
Heildarlengd68 mm
Efni aðalhlutaStál
SkottFlat
Snittefni (efni til vélvinnslu)Aluminium;Ferrous Metal Sheet;Non-Ferrous Metal Sheet;Profile;Pipe;Copper;Brass;Stainless Steel;Plastic
HúðunBlack Oxide
Til að sýna UNSPSC/ECL@SS/Customs
12.823 kr. Án vsk
/ stykki
15.901 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.