HNOÐBYSSA M12 BPRT-0


Sub Compact Rivet Tool

Tilvísanir
milwaukee:M12 BPRT-0
rubix:MW-4933464404
framleiðandi:4933464404
ean:4058546223496
tæknileg samantekt
TegundSub Compact Rivet Tool
Spenna12 V

Nánar um vöruna : HNOÐBYSSA M12 BPRT-0


Styrkleikar vöru

•Up to 325 x 4.8 mm stainless steel rivets on a single charge with a 2.0 Ah battery pack
Suitable for all aluminium, steel, stainless steel and copper rivets up to 4.8 mm
Rivets in one stroke with a 20.32 mm stroke length
Retention nose pieces hold rivets in any orientation
Tool-free access to easily clean jaws. On-board nose piece storage and removal tool for user convenience
On board fuel gauge and LED light for added user convenience and illumination in low lit working conditions

Tæknilegar upplýsingar


Eiginleikar
TegundSub Compact Rivet Tool
Spenna12 V
Til að sýna UNSPSC/ECL@SS/Customs
51.532 kr. Án vsk
/ stykki
63.900 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.