Synergic MIG Inverter

Tilvísanir
parweld:XTM503i-P1
rubix:PARWELD-XTM503I-P1
tæknileg samantekt
Rafspenna notuð400 V
Þyngd67 kg
Vídd (hæð x lengd x breidd)1140x1050x520
Sjá öll einkenni

Nánar um vöruna :


Synergic controlThe synergic control allows rapid machine setup saving time, and the infinite control allows the perfect combination of voltage and amperage.Ease of use & flexibleThe separate wire feeder carries all of the controls, so it is easy to fine tune the welding operation without having to return to the power source. The separate wire feed unit provides flexibility when working with large fabrications. MIG CV 2T MMA MIG Synergic Regulation.Reliable feedingThe 4 roll Geared aluminium feed box ensures feeding of 1.0mm and 1.6mm wires.

Styrkleikar vöru

Forced air fan cooling
Stepless wire speed control
Wire inching
Gas purge
Burn back adjustment & soft start adjustment
Holds full size gas cylinder
Holds 15kg wire spools
Water cooled
Supplied with 3m Earth Lead
Variable inductance setting

Upplýsingar um vöru

Industrial manufacturing and heavy fabrication

Tæknilegar upplýsingar


Eiginleikar
Rafspenna notuð400 V
Þyngd67 kg
Vídd (hæð x lengd x breidd)1140x1050x520
Hæð1140 mm
Lengd1050 mm
Breidd520 mm
Til að sýna UNSPSC/ECL@SS/Customs
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.