TB Davies Swingback Step Ladders

Tilvísanir
tb davies:1235-005
rubix:TBD-1235-005
ean:5060169480308
tæknileg samantekt
Hæð palls1.25 m
Fjöldi þrepa5
Þyngd7 kg
Sjá öll einkenni

Nánar um vöruna :


Our fibreglass stepladder range incorporates a multi-functional tool tray with non-conductive stiles, making them ideal for working around electricity. The combination of super-strong C-section fibreglass stiles and reinforced aluminium treads gives you a durable yet lightweight and easy to handle step that is perfect for the busy tradesman.

Styrkleikar vöru

Non-conductive stiles insulated to 30,000 volts (EN61478), ideal for working around electricity
Integrated multi-function tool tray
Reinforced 320 x 248mm checker-plate platform (Platform steps only)
Comfortable 80mm treads
Hinged metal locking stays provide optimal stability
Large feet angled to maximise ground contact and reduce slip

Upplýsingar um vöru

Ideal for electricity based use

Tæknilegar upplýsingar


Eiginleikar
Hæð palls1.25 m
Fjöldi þrepa5
Þyngd7 kg
TegundSwing back Step
Hámarksvinnuhæð2.1 m
Til að sýna UNSPSC/ECL@SS/Customs
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.