Nánar um vöruna : GENGJU ÞÉTTI ÞRÁÐUR 150M LOCTITE55
LOCTITE® 55 is designed for sealing of metal and plastic pipes and fittings. It needs no cure time and results in an immediate, full pressure seal. The ideal choice for a quick, easy and reliable seal. The product has approval for gas and potable water and is certified to NSF/ANSI, Standard 61.
Styrkleikar vöru
•General purpose, threaded pipe and fitting sealant For a quick, easy and reliable seal Non-curing, immediate, full-pressure seal DVGW/KTW approval for gas and potable water WRAS listed – approval number 1807518, meets BS 6920 for potable water: 0808533 Tested in accordance with EN 751-2 Class ARp and DIN 30660 Certified to NSF/ANSI, Standard 61
Upplýsingar um vöru
Thread sealing
Tæknilegar upplýsingar
Eiginleikar
Breidd
48 mm
Lengd
160 m
Litur
Hvítur
Hámarkshitastig
130 °C
Lágmarkshitastig
-55 °C
Til að sýna UNSPSC/ECL@SS/Customs
5.911kr.Án vsk
/ stykki
7.330kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.