HTD REIM 10MM BREIÐ


Timing Belt

Tilvísanir
optibelt:1080 8M 1077ZA
rubix:1080-8M-10MM:OPTI
framleiðandi:10808M1077ZA
HTD REIM 10MM BREIÐ
tæknileg samantekt
Notendaupplýsingar8M
Frumstæð lengd1080 mm
Breidd beltis10 mm
Sjá öll einkenni

Nánar um vöruna : HTD REIM 10MM BREIÐ


OMEGA HP high performance power transmission timing belts were developed for drive applications that demand the best. With its superior construction OMEGA HP has the durability and performance characteristics far superior than standard timing belts. Fiberglass cords and aramid blended fiber rubber core provide the strength for heavy industrial applications. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.

Styrkleikar vöru

•Ultimate performance - large diameter glass fiber cords and aramid blended core provide superior strength and pulling force
Low-noise - omega tooth design and fabric cover for quieter operation
Durable - Fabric cover provides for increased wear and chemical resistance
Strength - aramid fibers are blended into the rubber compound for a tooth structure with incredible shear strength
Versatility - Fits HTD® and RPP® pulleys
True Running - Counter rotated cords ensure the belt does not have a pull bias
Temperature Range - Increased operation range -22 to 212°F
Anti-Static - 8M and 14M profiles meet ISO 9563 anti-static requirements

Tæknilegar upplýsingar


Eiginleikar
Notendaupplýsingar8M
Frumstæð lengd1080 mm
Breidd beltis10 mm
Grófleiki8 mm
EfniRubber;Glass-Fiber (Tension Cord);Reinforced Polyamide (Tooth Cover)
Fjöldi tanna22
Hæð5.4 mm
Til að sýna UNSPSC/ECL@SS/Customs
2.727 kr. Án vsk
/ stykki
3.381 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.