UL223 UNIVERSAL TUBE BENDER.UP TO 32MM.


Universal tub bender Tul 223

Tilvísanir
record (irwin):TUL223
rubix:RECORD-TUL223
ean:0734442144489
UL223 UNIVERSAL TUBE BENDER.UP TO 32MM.
tæknileg samantekt
Afkastageta20 - 42 mm

Nánar um vöruna : UL223 UNIVERSAL TUBE BENDER.UP TO 32MM.


Portable and versatile, used for bending light and medium gauge copper, light gauge stainless steel, medium gauge steel, steel conduit, soft steel rod, steel seam, gas and water pipe. Capacities: Light gauge copper: up to 42mm o.d./1 1/2" nom.
Medium gauge copper: up to 42mm o.d./1 1/2" nom. Light gauge stainless: up to 35mm o.d. /1 1/4" nom. Medium gauge steel: up to 32mm/1 1/4" o.d. Steel conduit: up to 32mm/1 1/4" o.d. Soft steel rod: up to 20mm/3/4" dia.
Steel seam, gas and water pipe: up to 15/8" nom. Also available is model UL223A, which is a UL223 bender fitted with a 92C pipe vice. N.B. formers and guides supplied separately.

Tæknilegar upplýsingar


Eiginleikar
Afkastageta20 - 42 mm
Til að sýna UNSPSC/ECL@SS/Customs
81.783 kr. Án vsk
/ stykki
101.411 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.