SCREWDRIVER PHILLIPS 1000V VDE;100 MM LONG;PH0


VDE Insulated 1000V Phillips Screwdriver

Tilvísanir
roebuck:5079147
rubix:RBK-015165EU
tæknileg samantekt
PrentsögnPhillips
Lengd blaðs60 mm
PrentstærðPH0

Nánar um vöruna : SCREWDRIVER PHILLIPS 1000V VDE;100 MM LONG;PH0


Precision machined ultimate fit non-peel black finish tip.
Dielectric tested blade insulation directly moulded onto the blade thus safeguarding against electricity.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles include hanging holes for organizing in workshops.
Every tool is individually tested in a water bath at 10,000 Volts according to DIN EN 60900, IEC 900 norms.
VDE 0682 PT201 DIN ISO 8764

Tæknilegar upplýsingar


Eiginleikar
PrentsögnPhillips
Lengd blaðs60 mm
PrentstærðPH0
Til að sýna UNSPSC/ECL@SS/Customs
610 kr. Án vsk
/ stykki
756 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.