VISEGRIP TÖNG "TIGHT GRIP" 10"/250MM 10 CR 2013904


Vise Grip Curved Jaw Locking Pliers 10CR 250mm

Tilvísanir
vise-grip:10508017
rubix:VISEGRIP-10508017
VISEGRIP TÖNG "TIGHT GRIP" 10"/250MM 10 CR 2013904
tæknileg samantekt
Afkastageta klemmu48 mm
Lengd250 mm

Nánar um vöruna : VISEGRIP TÖNG "TIGHT GRIP" 10"/250MM 10 CR 2013904


VISE-GRIP® Original Curved Jaw Locking Pliers 10CR 250mm with a classic guarded trigger release, are designed to provide maximum locking force.
The unique curved jaw is great for securely gripping and torquing multiple surface shapes, including round pipes, square or hex bolts and more, perfect for any application that requires maximum torque.
Self-energising lower jaw mechanism provides 3X more gripping power. Pivot allows jaw to align on workpiece for maximum grip without slipping or stripping.
2X longer life high grade alloy steel is heat treated for maximum toughness and durability. Hex key adjusting screw tightens to draw material closer together for tighter grip & loosens to provide controlled release.

Tæknilegar upplýsingar


Eiginleikar
Afkastageta klemmu48 mm
Lengd250 mm
Til að sýna UNSPSC/ECL@SS/Customs
3.781 kr. Án vsk
/ stykki
4.688 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.