PRESSURE CON VALVE VP5110BJ111H00

VP51 3-Way Proportional Pressure Control Valve

Sjá tæknilegar upplýsingarSjá skjöl
Tilvísanir
Norgren:VP5110BJ111H00
Rubix:NOR-VP5110BJ111H00
brand logo
brand logo
tæknileg samantekt
Tenging 1g1/4 (iso g 1/4)
Sjá öll einkenni
product.documentsSection.title

Nánar um vöruna : PRESSURE CON VALVE VP5110BJ111H00


Closed loop air pilot digital proportional control valve, fully programmable with on-board diagnostics

Styrkleikar vöru

Offline set-up with multi-language menu option
Instant LED warning functions and pressure output display
No gauge necessary
Fast response time and high flow
Feedback signal
Manifold mountable

Tæknilegar upplýsingar


Eiginleikar
Tenging 1g1/4 (iso g 1/4)
Efnialuminum, die-cast zinc, nylon
Stærð aðalhluta55 mm
Hámarks þjónustuþrýstingur14 bar
Til að sýna UNSPSC/ECL@SS/Customs
  • Vara uppseld