RYKSUGA - RYK/VATN - RYÐFRÍR 33L TANKUR - 1200W


Water and dust vacuum cleaner 33 l g-vac s33-w

Tilvísanir
spartex:866317
rubix:GISS-866317
ean:3660338204678
WATER & DUST vacuum cleaner 33 L G-VAC S33-W Airflow l/s 66,9
tæknileg samantekt
Lofttæmi210 mbar
Loftstreymi66.9 l/s
Málgildi hreyfils/afl1200 W
Sjá öll einkenni

Nánar um vöruna : RYKSUGA - RYK/VATN - RYÐFRÍR 33L TANKUR - 1200W


Water and dust vacuum cleaner with stainless steel 33 L tank .
Head in recycled plastic with a retractable carrying handle and 2 cable stays. Injected waterproof gasket. unbreakable polyamide tank clips. .
2-stage cold motor with strengthened winding. .
Filtration by bag, filter or cartridge. Clogging indicator Reduced risk of clogging thanks to a nylon pre-filter .
Tear-resistant transparent blue flexible pipe. Ergonomic handle with regulator Aluminium + plastic tube for optimal comfort and resistance. .
Base 2 fixed wheels + 2 castors .
3 YEARS WARRANTY .
.
Series accessories: Ø 38 mm .
Transparent blue flexible pipe 4 m and elbow with regulator .
aluminium + plastic tube 2x50 cm .
Nozzle roller brush (dust) with lips (liquids), reducer, round brush and crevice tool .
Filter .
1 35 L bag

Styrkleikar vöru

2-stage cold motor Clogging telltale

Tæknilegar upplýsingar


Eiginleikar
Lofttæmi210 mbar
Loftstreymi66.9 l/s
Málgildi hreyfils/afl1200 W
Aflgjafi230 V
Tankur33 l
Hljóðstig71 dBA
Þyngd10 kg
Fjöldi mótora1
Lengd kapals8 m
Til að sýna UNSPSC/ECL@SS/Customs
49.995 kr. Án vsk
/ stykki
61.994 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.