The Parweld Pro-Grip Max® Tig torch range has been developed using the Company’s philosophy of ‘simplest is best’. The new striking handle design enables optimal handling whilst an improved profile offers a much more relaxed grip for the welder, further reducing the risk of RSI. Using the latest over moulding techniques the now integrated handle grips have been increased by 50%, providing maximum security and preventing any torch movement whilst in the welders hand.
Styrkleikar vöru
Pro-Grip® Ergonomically Superior Handle System Ensures That The Handle Remains In Place With Minimum Grip Pressure
Extensive Range of Front End Consumables
Lightweight and Durable Torch Heads
Knuckle Joints offer Improved Manoeuvrability
Manufactured With High Temperature Resistant Silicone and Rubber and With All Copper Components to Ensure Cooler Running Temperatures and Maximum Current Capacity
Cable complete with Leather Cover and Neoprene Sheath
Tæknilegar upplýsingar
Eiginleikar
Rafmagnsafl
200 A
Kæling
Air
Tegund
Tig torch
Til að sýna UNSPSC/ECL@SS/Customs
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.