The NT 27/1 is a robust, inexpensive all-purpose vacuum cleaner designed for professional applications and perfect for the automotive industry. The NT 27/1 can pick up large quantities of wet or dry dirt, and is designed to accommodate all accessories and a power cable on the unit. The cover is also designed to double up as a storage area for tools and accessories. The ergonomically designed carrying handle makes the unit easy and convenient to transport, and the tough, impact resistant plastic tub is designed to withstand the demands of professional cleaning tasks.
Styrkleikar vöru
Large cartridge filter ensures constant high suction power. The float system interrupts the suction flow after reaching the maximum capacity The extremely robust metal latches lock more reliably A bumper protects the vacuum as well as walls, machines and other items against damage
Upplýsingar um vöru
Cleaning small areas
Tæknilegar upplýsingar
Eiginleikar
Aflgjafi
220 V
Tankur
27 l
Hljóðstig
72 dBA
Þyngd
7.5 kg
Lengd kapals
7,5 m
Loftstreymi
67 l/s
Til að sýna UNSPSC/ECL@SS/Customs
44.200kr.Án vsk
/ stykki
54.808kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.