RED PUSHBUTTON


Xb4 push button head

Tilvísanir
schneider:ZB4BA4
rubix:ZB4BA4
ean:3389110887471
RED PUSHBUTTON
tæknileg samantekt
EfniChromium plated metal
TegundHead for non-illuminated push-button
Sjá öll einkenni

Nánar um vöruna : RED PUSHBUTTON


Designed for industry, this range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap-fit head and body, tightened with a single screw, ensures easy yet secure mounting. The Harmony® XB4 metal range of modular control and signaling units combines simplicity of installation, flexibility, and robustness. It meets the requirements of the majority of industrial applications. These units are either complete products or separate components for customer assembly

Styrkleikar vöru

Combined functions: contact + illuminated functionality
Complete products or sub-assemblies for user assembly
Connection: screw clamp terminals, plug-in connector, Faston connectors, spring clamp terminals
Robust and strong design that securely and easily connects together
Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS
UL and CE markings
Up to IP66, IP69K
Low-load electrical contact and high power
Shake-proof connection screws (periodic retightening unnecessary)

Tæknilegar upplýsingar


Eiginleikar
EfniChromium plated metal
TegundHead for non-illuminated push-button
Hitasvæði-40 to 70 °C
Til að sýna UNSPSC/ECL@SS/Customs
939 kr. Án vsk
/ stykki
1.164 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.