LOCTITE 3090 LÍM 2JA ÞÁTTA 11GR (I)


Ethyl mono surface i

Tilvísanir
loctite:3090
rubix:LOCTITE-3090X10GRM
framleiðandi:1379570
ean:5010266001357
LOCTITE 3090 LÍM 2JA ÞÁTTA  11GR
tæknileg samantekt
Afkastageta11 ml
Þurrkunartími2.5 min
LiturLitlaust
Sjá öll einkenni

Nánar um vöruna : LOCTITE 3090 LÍM 2JA ÞÁTTA 11GR (I)


LOCTITE 3090 is a 2-component, fast curing, gap filling adhesive with excellent bonding characteristics, making it suitable for a variety of substrates incl. plastics, rubbers and metals. It is designed for the assembly of parts with varying or undefined bond gaps up to 5 mm, or for applications where the complete cure of excess adhesive is a must. The gel consistency prevents adhesive flow even on vertical surfaces. Also suited to bonding porous materials such as wood, paper, leather and fabric.

Styrkleikar vöru


Fast curing
Gap fill: up to 5 mm
Gel-based: non-drip formula allowing vertical and overhead application
Precise and clean application with the syringe
Temperature resistance from -40 to +80 °C
Perfect for all quick repairs of broken plastic parts and all types of emergency repair
Excellent bonding of all common substrates (metals, most plastics, rubber, wood, paper, ...)

Upplýsingar um vöru

Instant Adhesive - 2-component. Multi-purpose. High gap-filling capacity (5mm). For professional repairs.

Tæknilegar upplýsingar


Eiginleikar
Afkastageta11 ml
Þurrkunartími2.5 min
LiturLitlaust
Hámarkshitastig80 °C
Lágmarkshitastig-40 °C
Til að sýna UNSPSC/ECL@SS/Customs
4.990 kr. Án vsk
/ stykki
6.188 kr. M/vsk
  • Til á lager