Nánar um vöruna : LLDPE RÖR SVART 10 X 7 MM 100M RÚLLA
John Guest Linear Low Density Polyethylene Tubing is suitable for a wide range of temperature and pressures, has a broad chemical compatibility and is made from non contaminating materials. The tubing is suitable for pneumatics applications maximum pressure 10 Bar @ 20ºC. At elevated temperatures, (50ºC), mineral oil used in some systems will degrade LLDPE tube and therefore, LLDPE tube used in pneumatic circuits should be periodically checked and replaced if necessary.
Styrkleikar vöru
•Linear low density polyethylene Suitable for cold and intermittent hot water applications Broad chemical compatibility FDA and NSF certified Strong, flexible and robust
Upplýsingar um vöru
Industrial
Tæknilegar upplýsingar
Eiginleikar
Innanmál
7 mm
Utanmál
10 mm
Lengd spóla
100 m
Þjónustuþrýstingur
10 bar
Hitasvæði
-20/65 °C
Litur
Svartur
Radíus boglínu
32 mm
Efni
Linear Low Density Polyethylene
Til að sýna UNSPSC/ECL@SS/Customs
16.589kr.Án vsk
/ stykki
20.570kr.M/vsk
Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.