RAFMÓTOR C 200L-6 22KW 400/690V 50HZ B5, PTC IE3


Motors Series 1TZ9 C 200L-6

Tilvísanir
lonne:1TZ9 C 200L-6 22kW 400/690V 50Hz B5 PTC IE3
rubix:LONNE-138253
framleiðandi:1TZ95032AC534FB4-Z
tæknileg samantekt
Málgildi hreyfils/afl22 kW
Spenna400/690 V
Hraði900 rpm
Sjá öll einkenni

Nánar um vöruna : RAFMÓTOR C 200L-6 22KW 400/690V 50HZ B5, PTC IE3


Three phase low voltage induction motor. IEC 60034 Cast iron housing. IC411 self ventilated, fan cooled. Stainless steel name plate. Prepared with closed drain holes. 63XX bearings and PTC thermistors as standard. Motor can also be used at 60Hz. See datasheet for technical details. DNV GL Type approval (Surcharge for 3.1 certificate)

Tæknilegar upplýsingar


Eiginleikar
Málgildi hreyfils/afl22 kW
Spenna400/690 V
Hraði900 rpm
Öxulhæð200 mm
Fjöldi póla6
Flokkur skilvirkniIE3
Þéttleiki (IP)IP55
Þvermál áss55 mm
LiturGrátt
FramkvæmdC
Til að sýna UNSPSC/ECL@SS/Customs
509.451 kr. Án vsk
/ stykki
631.719 kr. M/vsk
  • Til á lager