2020TM-OR FILTERELEMENT MOD 1000


Replacement Cartridge Filter Element

Tilvísanir
parker hannifin:2020TM-OR
rubix:2020TM-OR
2020TM-OR FILTERELEMENT MOD 1000
tæknileg samantekt
TegundReplacement Cartridge Filter Element
Grófleiki síu10 µm
Sjá öll einkenni

Nánar um vöruna : 2020TM-OR FILTERELEMENT MOD 1000


Diesel engine injector tolerances are measured in microns and the latest engines inject fuel at pressures over 30,000 psi (207 kPa). Under these conditions the smallest particle of dirt or water can score and erode precision components; leading to damage to engines, operations and profitability. Racor Turbine Series FF/WS have exceptional water removing efficiency for both bulk and emulsified water, low restriction of fuel flow and high dirt-holding capacity. The heart of the system is the three coalescing and filtration stages powered by the patented Aquabloc® filter element.

Styrkleikar vöru

•An integral bail handle makes change-outs easy
Racor’s toll-free number is shown on the end cap. It puts you in touch with Racor’s technical service staff who can answer any availability, application, or service question
Aquabloc® media is a blend of high-grade cellulose compounded with resins and a special chemical treatment
Genuine Racor Turbine Series are compatible with UL Approved Turbine Housings

Upplýsingar um vöru

All diesel engines with a turbine series filtration system;Marine;Generator;Construction;On highway;Off highway

Tæknilegar upplýsingar


Eiginleikar
TegundReplacement Cartridge Filter Element
Grófleiki síu10 µm
Hámarkshitastig notkunar124 °C
Til að sýna UNSPSC/ECL@SS/Customs
3.268 kr. Án vsk
/ stykki
4.052 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.