PLASTBARKI SPIRABEL SNT-S 75MM MATVÆLAVIÐURKENDUR


Spirabel Snt

Tilvísanir
tricoflex:033243
rubix:TRICOFLEX-033243
ean:3291670332431
PLASTBARKI SPIRABEL SNT-S 75MM MATVÆLAVIÐURKENDUR
tæknileg samantekt
Innanmál75 mm
Sjá öll einkenni

Nánar um vöruna : PLASTBARKI SPIRABEL SNT-S 75MM MATVÆLAVIÐURKENDUR


Versatile food hoses, reinforced by a shockproof white rush drowned in a spiral in a soft transparent PVC core.

Styrkleikar vöru

The Spirabel SNT is a lightweight, flexible and efficient hose. Its very smooth inner wall reduces the pressure losses. Its transparency allows a vision of the fluids repressed or aspirated. The Spirabel SNT is suitable for transferring liquid food, including alcohols up to 50% vol. at 40 °C.

Upplýsingar um vöru

Delivery and suction of various products.
Irrigation, pumps.
Seeders.
Passage of non-abrasive powders.

Tæknilegar upplýsingar


Eiginleikar
Innanmál75 mm
Hámarkshitastig60 °C
Lágmarkshitastig-15 °C
Lengd25 m
Þykkt efnis4,8 mm
Radíus boglínu150 mm
Þrýstingur án sprengihættu12 bar
Hámarks þjónustuþrýstingur4 bar
Til að sýna UNSPSC/ECL@SS/Customs
2.525 kr. Án vsk
/ stykki
3.131 kr. M/vsk
  • Til á lager