HALLAMÁL 200 CM ÁL SM200


Spirit Level Aluminium SM

Tilvísanir
hultafors group:405951
rubix:HULTAFORS-405951
ean:7317844059518
HALLAMÁL 200 CM ÁL  SM200
tæknileg samantekt
Lengd2000 mm
Leyfileg skekkja1 mm/mn
EfniAluminium

Nánar um vöruna : HALLAMÁL 200 CM ÁL SM200


Aluminium profile measuring 49x21 mm and weighing 520 g/m. Crush-proof block vials that are highly transparent and durable.
The radius of the vial is 200 mm, giving a sensitivity of 10 mm/m.
Tolerance in normal position is ±0.75 mm/m, upside down ±1.0 mm/m.
The liquid in the vial is a low viscosity coloured oil mixture that gives the bubble optimal freedom of movement.
Highly resistant to ultraviolet light and temperature fluctuations.
The anti-static properties of the liquid means that the bubble is not affected by static electricity.

Tæknilegar upplýsingar


Eiginleikar
Lengd2000 mm
Leyfileg skekkja1 mm/mn
EfniAluminium
Til að sýna UNSPSC/ECL@SS/Customs
9.374 kr. Án vsk
/ stykki
11.624 kr. M/vsk
  • Ekki til á lager Hafðu samband til að fá verð og afhendingartíma.