PLASTSLANGA GRÆN TECNONOBEL PU 12,7 X 19MM 50


Technobel Pu

Tilvísanir
tricoflex:152864
rubix:TRICOFLEX-152864
ean:3506111528640
PLASTSLANGA GRÆN TECNONOBEL PU 12,7 X 19MM 50
tæknileg samantekt
Innanmál12 mm
Hámarks þjónustuþrýstingur20 bar
Sjá öll einkenni

Nánar um vöruna : PLASTSLANGA GRÆN TECNONOBEL PU 12,7 X 19MM 50


Extra-flexible hose for hydrocarbon transfer. Four-layer thermoplastic design, with polyurethane inner wall. reinforcement consisting of a textile reinforcement made of high tenacity polyester fibre.

Styrkleikar vöru

The polyurethane inner wall, combined with specially formulated PVC blends, offers high resistance to oils, hydrocarbons and many organic solvents. It is also five times more resistant to abrasion than PVC. On the other hand, the black version provides good external chemical resistance to hydrocarbons and solvent mists from projections.

Upplýsingar um vöru

- Transfer of leaded and unleaded species, oils and fuels, and some solvents.
- Agricultural spraying (insecticides, pesticides, herbicides, etc.)
- Pressurized air
- Passage of moderately abrasive products, powders and grains.

Tæknilegar upplýsingar


Eiginleikar
Innanmál12 mm
Hámarks þjónustuþrýstingur20 bar
Hitasvæði-15/+60 °C
Hámarkshitastig60 °C
Lágmarkshitastig-15 °C
Lengd50 m
Utanmál19 mm
Þykkt efnis3,15 mm
Radíus boglínu40 mm
Þrýstingur án sprengihættu60 bar
Til að sýna UNSPSC/ECL@SS/Customs
901 kr. Án vsk
/ stykki
1.117 kr. M/vsk
  • Til á lager