DÆLA T6CM B25 1R**C1


Vane Pump

Tilvísanir
parker hannifin:024-44065-0
rubix:024-44065-0
DÆLA T6CM B25 1R**C1
tæknileg samantekt
TegundVane Pump
Þrýstingsþol (PN)275 bar
Hámarkshraði2500 rpm
Sjá öll einkenni

Nánar um vöruna : DÆLA T6CM B25 1R**C1


Hydraulic mobile vane pumps reduce size and cost of actuators, valves and lines, and extend working life.Hydraulic mobile vane pumps are optimized for mobile applications.

Styrkleikar vöru

•Decreased Energy Consumption : Reduced heat generation and speeds down to 400 RPM at full pressure are supported by the high mechanical and volumetric efficiency, which is typically 94%
Reduced Noise Level : The T6*M series is designed to reach the lowest noise level in the smallest envelope, supported by its wide speed range capability, combined with large size cartridge displacements
Longer Lifetime : Parker's proven double lip vane approach increases the resistance to particle contamination. The low ripple pressure ± 2 bar reduces piping noise and increases protection of other components in the circuit
Straightforward Installation : The vane pump port orientation ensures that customized installation is easy and is ideal in restricted access conditions. In addition, installation design is extremely simple as the same body is used for all displacements

Upplýsingar um vöru

Refuse Trucks;Tipping Trucks;Steering

Tæknilegar upplýsingar


Eiginleikar
TegundVane Pump
Þrýstingsþol (PN)275 bar
Hámarkshraði2500 rpm
FramkvæmdT6M
Til að sýna UNSPSC/ECL@SS/Customs
260.849 kr. Án vsk
/ stykki
323.453 kr. M/vsk
  • Til á lager