Tilvísanir
Wera:05136609001
Rubix:WERA-136609
framleiðandi:136609
EAN:4013288228277
Nánar um vöruna : JÓLADAGATAL WERA 2024 25 HLUTIR
The contents of the Wera Advent calendar 2024 are perfect for him or her. Hidden are many goodies and new products with different advantages. 8 bits in 25 mm length, 5 bits in 50 mm length, 3 sockets with ¼" drive, one universal bitholding screwdriver and - surprise - a Zyklop Mini ratchet head for bits (also for sockets using an adapter). Note the particularly durable BiTorsion design of the bits. This tool collection, in combination with the bitholding screwdriver with Kraftform handle, makes it possible to operate many different screws and bolts. With the Zyklop Mini, you'll even get a fine-toothed ratchet for a low return angle of only 6°, clockwise/anti-clockwise switching included. This allows you to choose whether you want to work with a ratchet or a screwdriver. The set comes with a case which is very reminiscent of the popular and practical Tool-Check... only a lot more space-saving. Anyone who likes to season their meals - at home or on the go - will be happy about the salt and pepper set in the original Wera design - a must for all fans and exclusive to the Advent Calendar. Of course, for the perfect lunch break you also need a bottle opener, this one in the compact Zyklop Mini design and therefore also a very nice Wera souvenir. These three new little life hacks sit in a case to make transport easier and to prevent seasoning your bag.
Styrkleikar vöru
The Wera Advent calendar is an unique gift for all DIY lovers
The Mini Tool-Check is perfect for transport and impresses with its lightning-fast access to the tools
Bits, sockets and - new - a Zyklop Mini bit ratchet head, together with the bitholding screwdriver, form a really practical screwdriving workshop
Salt and pepper set in the Wera design
The salt and pepper set and the bottle opener come with a practical case - ideal to accompany you on the go.
Includes Zyklop Mini bottle opener
The bottle opener in the compact Zyklop Mini design completes a perfect lunch break - this Wera souvenir in demand is only available in this Advent calendar!
The Zyklop sockets are suitable for manual and machine-operated tools (non impact). They feature a ball stop groove and knurling at the rear end for manageability during manual use. They are made of chrome-vanadium, dull chromed. Take it easy tool finder: Colour coding by size as well as size stamping - to help you find the required socket quickly and easily.
High working speeds can be attained with the Zyklop Mini bit ratchet. The thumb wheel is important, enabling more rapid screwdriving, and the lever of the Zyklop Mini only needs to be used for the final tightening of the screw.
The 2-component Kraftform handle allows high power transmission due to the non-slip, softer grip areas and high working speeds due to the hard grip areas, which allow a quick hand switch.
The Mini Tool-Check is perfect for transport and impresses with its lightning-fast access to the tools
Bits, sockets and - new - a Zyklop Mini bit ratchet head, together with the bitholding screwdriver, form a really practical screwdriving workshop
Salt and pepper set in the Wera design
The salt and pepper set and the bottle opener come with a practical case - ideal to accompany you on the go.
Includes Zyklop Mini bottle opener
The bottle opener in the compact Zyklop Mini design completes a perfect lunch break - this Wera souvenir in demand is only available in this Advent calendar!
The Zyklop sockets are suitable for manual and machine-operated tools (non impact). They feature a ball stop groove and knurling at the rear end for manageability during manual use. They are made of chrome-vanadium, dull chromed. Take it easy tool finder: Colour coding by size as well as size stamping - to help you find the required socket quickly and easily.
High working speeds can be attained with the Zyklop Mini bit ratchet. The thumb wheel is important, enabling more rapid screwdriving, and the lever of the Zyklop Mini only needs to be used for the final tightening of the screw.
The 2-component Kraftform handle allows high power transmission due to the non-slip, softer grip areas and high working speeds due to the hard grip areas, which allow a quick hand switch.
Tæknilegar upplýsingar
Eiginleikar
| Fjöldi hluta | 25 |
|---|
Til að sýna UNSPSC/ECL@SS/Customs
14.990 kr. M/vsk
/ stykki
- Í boði – Afhendingardagur eftir beiðni








